Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, FKM

  • Mfr # EF8263H332V1V 120/60

  • Zoro # G009232768


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8263H332V1V 120/60
Zoro #
G009232768
UPC #
-
Country of Origin
China

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
3-3/16 in
Overall Width
1-15/16 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Standards
CSA, UL 428B, UL 429
Body Material
Stainless Steel
Coil Enclosure
Explosion Proof, Watertight
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Electrical Connections
1/2 in Conduit Hub
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Wattage
17.1 W
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
Not Rated
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
0.73
Thread Type
NPT
Ambient Temperature - Minimum
-13 Degrees F
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position

Description

The ASCO EF8263H332V1V 120/60 is a 2-way, normally closed solenoid valve configured to control the flow of fuel oil and gas. It operates on 120V AC power at 60 Hz and features a direct-acting mechanism. The valve body is constructed from stainless steel with FKM seals, Operating ambient temperature range: -13°F to 131°F. It includes the coil and sealing components necessary for installation, and it can be mounted in either horizontal or vertical orientations.

Key Features:

  • Valve Type: Direct Acting; Flow Coefficient (Cv): 0.73
  • Valve Positions: 2-Position
  • Starting Configuration: Normally Closed
  • Body Material: Stainless Steel
  • Seal Material: FKM
  • Nominal Pipe Size: 3/8 in
  • Inlet/Outlet Connection Type: NPTF, Thread Type: NPT
  • Coil Enclosure: Explosion Proof, Watertight
  • Electrical Connections: 1/2 in Conduit Hub
  • Voltage: 120V AC, Frequency: 60 Hz
  • Wattage: 17.1 W
  • Operating ambient temperature range: -13°F to 131°F
  • Includes: Coil and Seal
  • Mounting Orientation: Horizontal or Vertical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.