Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # 8210G093LF 240/60,220/50
  • Zoro # G009000336
product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G093LF 240/60,220/50
Zoro #
G009000336
UPC #
-
Country of Origin
Japan

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Enclosure
Watertight
Standards
UL Listed
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Response Time
1 sec
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Includes Seal
Yes
Includes Coil
Yes
Frequency
50 Hz, 60 Hz
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
Mounting Orientation
Vertical
Wattage
10.1 W
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Coefficient of Volume (Cv)
3
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO 8210G093LF Solenoid Valve is an electromechanical, pilot-operated valve featuring a normally closed, 2-way, flow characteristics defined by the 5/8 inch orifice diameter and the specified pressure differentials (0–350 psi for air/inert gas; 0–150 psi for water), with a nominal pipe size of 3/8 inch. It is constructed with a brass body and uses NBR (Buna-N) seals. This valve controls the flow of air, inert gases, light oil, and water through an orifice diameter of 5/8 inch. It is supplied with an included coil, and the valve is rated for operation at 230-240V AC, 50-60 Hz. The valve mounts in a vertical orientation and has a watertight coil enclosure with electrical connections via a 1/2 inch conduit hub.

Key Features:

  • Valve Type: Pilot Operated; Flow characteristics defined by the 5/8 inch orifice diameter and the specified pressure differentials (0–350 psi for air/inert gas; 0–150 psi for water); 2-Way; Normally Closed
  • Body Material: Brass; Seal Material: NBR
  • Nominal Pipe Size: 3/8 in; Orifice Diameter: 5/8 in
  • Operating Pressure Differential: 0–350 psi for Air/Inert Gas; 0–150 psi for Water
  • Voltage: 230-240V AC; Frequency: 50-60 Hz
  • Wattage: 10.1 W
  • Ambient Temperature Range: 14 to 140 Degrees F
  • Coil Enclosure: Watertight; Electrical Connections: 1/2 in Conduit Hub
  • Environmental rating: indoor and outdoor use
  • Inlet/Outlet Connection Type: NPTF with NPT Thread Type
  • Response Time: 1 sec
  • Includes Coil: Yes; Includes Seal: Yes
  • Mounting Orientation: Vertical
  • Standards: UL Listed

Restrictions

Ratings & reviews