Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 220V/50V, 240V/60V, High Flow

  • Mfr # 8263H200LF 240/60, 220/50

  • Zoro # G7718317


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8263H200LF 240/60, 220/50
Zoro #
G7718317
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
3-3/16 in
Center Line Pipe Center Size
2-49/64 in
Overall Length
1-1/4 in
Overall Width
1-15/16 in
Orifice Diameter
5/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V/50V, 240V/60V
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
210 psi Air/Inert Gas, 100 psi Light Oil, 185 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
IP Rating
IP65
Coil Enclosure
F
Electrical Connections
16 in Leads
Compliance
CSA, UL
Standards
CE, CSA, FM, UL Listed
Body Material
Brass
Valve Design
2-Way/2-Position
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Operating Pressure Differential Air/Inert Gas - Maximum
210 psi
Frequency
50 Hz, 60 Hz
Includes Seal
Yes
Wattage
10.1 W
Ambient Temperature - Minimum
-13 Degrees F
Coefficient of Volume (Cv)
0.45
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Maximum
131 Degrees F
Operating Pressure Differential Water - Maximum
185 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
100 psi
Response Time
1 sec
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Minimum
0 psi
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.45, Operating Pressure Differential Air/Inert Gas - Maximum 210 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.