Solenoid Valve, 2-Way, 2-Position, Normally Open, 1-1/2 in Pipe Size, 220V AC, 240V AC, High Flow

  • Mfr # 8210G032LF 240/60,220/50

  • Zoro # G609000392


product price:  $991.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G032LF 240/60,220/50
Zoro #
G609000392
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1 1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V AC, 240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Body Material
Brass
Operating Pressure Differential Steam - Maximum
Not Rated
Response Time
1 sec
Operating Pressure Differential Water - Maximum
150 psi
Valve Positions
2-Position
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Operating Pressure Differential Light Oil - Minimum
5 psi
Frequency
60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Maximum
140 Degrees F
Environmental Rating
Indoor, Outdoor
Wattage
16.1 W
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
5 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Coefficient of Volume (Cv)
22.5
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.