Solenoid Valve, 2-Way, 2-Position, Normally Open, 1-1/2 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8210G032LF 24/DC

  • Zoro # G409000400


product price: $1,033.89
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G032LF 24/DC
Zoro #
G409000400
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1-1/2 in
Orifice Diameter
1-1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Standards
UL Listed
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Watertight
Ambient Temperature - Minimum
14 Degrees F
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
150 psi
Response Time
1 sec
Coefficient of Volume (Cv)
22.5
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
16.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Minimum
5 psi
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Light Oil - Maximum
125 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Valve Positions
2-Position
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi

Description

The ASCO 8210G032LF 24/DC is a pilot-operated, normally open solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a 2-way, high flow design with a 1-1/4 inch orifice diameter and a nominal pipe size of 1-1/2 inches. The valve operates within an ambient temperature range of 14 to 140°F and can handle fluid temperatures up to 180°F. Suitable for general industrial fluid control applications using media defined in the specifications (air, inert gas, light oil, water) within the specified maximum differential pressures and temperature ranges.

Key Features:

  • Body Material: Brass
  • Valve Positions: 2-Position
  • Coil enclosure: watertight construction per listing
  • Electrical Connections: 1/2 in Conduit Hub
  • Operating Pressure Differential Maximum: 350 psi (Air/Inert Gas), 125 psi (Light Oil), 150 psi (Water)
  • Operating Pressure Differential Minimum: 5 psi (Air/Inert Gas, Light Oil, Water)
  • Mounting Orientation: Vertical
  • Includes: Coil and Seal
  • Seal Material: NBR
  • Orifice Diameter: 1-1/4 in
  • Inlet/Outlet Connection Type: NPTF
  • Valve Type: High Flow
  • Environmental rating: Suitable for indoor and outdoor use as specified.
  • Voltage: 24V DC
  • Wattage: 16.1 W
  • Response Time: 1 sec
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.