Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # SU8210P034 100-240

  • Zoro # G409000448


product price:  $475.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P034 100-240
Zoro #
G409000448
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
H
Body Material
Brass
Electrical Connections
DIN w/1/2" Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Coil Enclosure
Conduit Hub
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Response Time
1 sec
Ambient Temperature - Minimum
14 Degrees F
Mounting Orientation
Vertical
Wattage
1.5 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Thread Type
BSPP, NPT
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Coefficient of Volume (Cv)
4

Description

The ASCO SU8210P034 100-240 is a pilot-operated, 2-position solenoid valve designed for controlling the flow of various fluids and gases, media: air, inert gas, light oil, and water within the specified operating ranges. It features a normally open valve position and a high flow valve type. The valve body is constructed of brass and includes an integrated coil rated for 100 to 240V AC/DC operation at 60 Hz, enclosed within a conduit hub for electrical connections. The valve is intended to be mounted vertically and operates within an ambient temperature range of 14°F to 140°F, with a maximum fluid temperature of 180°F.

Key Features:

  • Valve Type: High Flow, 2-Way
  • Operation: Pilot Operated, Normally Open, 2-Position
  • Body Material: Brass
  • Nominal Pipe Size: 1/2 in with NPT inlet and outlet connections
  • Orifice Diameter: 5/8 in
  • Operating Pressure Differential (Maximum): 350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
  • Operating Pressure Differential (Minimum): 0 psi for Air/Inert Gas, Light Oil, and Water
  • Coil: Included, 1.5 W wattage, Class H insulation, operating at 60 Hz frequency
  • Electrical Connections: DIN with 1/2 in Conduit Hub
  • Ambient operating temperature range: 14°F to 140°F; Maximum fluid temperature: 180°F; No explicit environmental protection rating is provided
  • Response Time: 1 second
  • Seal Material: NBR (Buna-N)
  • Mounting Orientation: Vertical
  • Standards: UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.