Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 120V AC at 60HZ, Pilot Operated

  • Mfr # K212A026S0100F2

  • Zoro # G6172941


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Valve Type
High Pressure, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K212A026S0100F2
Zoro #
G6172941
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
4-29/32 in
Overall Width
2-19/32 in
Overall Height
3-5/16 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Voltage
120V AC @ 60HZ
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM, TPE
Operating Pressure Differential - Maximum
120 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Application
Water Conditioning and Purification
Electrical Connections
DIN
Standards
CE, CSE, NSF, UL Listed
Compliance
UL, CSA, NSF 61, 169, 42, 372
Safe Working Water Pressure
120 psi
Body Material
Polymide Polyphenylene Ether
IP Rating
IP65
NEMA Enclosure Rating
4X
Wattage
11 W
Environmental Rating
Indoor, Outdoor, Washdown
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
150 Degrees F
Valve Positions
2-Position
Frequency
60 Hz
Ambient Temperature - Maximum
120 Degrees F
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
32 Degrees F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Maximum
120 psi
Coefficient of Volume (Cv)
4.5
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Pressure and Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM; TPE, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.