Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # 8210G012

  • Zoro # G3368014


product price: $338.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G012
Zoro #
G3368014
UPC #
094714438655
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
3-13/16 in
Overall Height
5-7/16 in
Overall Length
2-3/4 in
Center Line Pipe Center Size
4-7/8 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
250 psi Air/Inert Gas, 200 psi Light Oil Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
IP Rating
66
Standards
UL Listed
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Mounting Orientation
Vertical
Operating Pressure Differential Water - Maximum
200 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180°F
Thread Type
NPT
Includes Seal
Yes
Coefficient of Volume (Cv)
4
Operating Pressure Differential Light Oil - Maximum
200 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
Wattage
10.1 W
Operating Pressure Differential Light Oil - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
14 Degrees F

Description

The ASCO 8210G012 is a pilot-operated, normally open solenoid valve designed to control the flow of air, inert gas, light oil, and water. Constructed with a brass body and NBR seals, this valve operates within ambient temperature range of 14°F to 140°F and fluid temperatures up to 180°F. It features a 2-way, 2-position valve design, suitable for vertical mounting, with a nominal pipe size of 1/2 inch and both inlet and outlet connections using NPTF threads. The valve includes an integrated coil designed to operate at 120V AC and consumes 10.1 watts of power.

Key Features:

  • Valve Type: High Flow, pilot operated
  • Starting Configuration: Normally Open
  • Flow Capacity: Cv of 4
  • Orifice Diameter: 5/8 inch
  • Maximum Operating Pressure Differential: 250 psi for air/inert gas, 200 psi for light oil and water
  • Minimum Operating Pressure Differential: 5 psi for air/inert gas, light oil, and water
  • Coil: Includes coil with Class F insulation, IP66-rated enclosure, and 1/2 inch conduit hub electrical connection
  • IP66-rated enclosure (Ingress Protection 66)
  • Dimensions: Overall height 5-7/16 in, length 2-3/4 in, width 3-13/16 in
  • Response Time: 1 second
  • IP Rating: 66
  • Standards: UL Listed
  • Thread Type: NPT for both inlet and outlet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.