Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 120V AC, High Flow, NBR

  • Mfr # EF8210G030

  • Zoro # G3042697


product price: $1,439.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8210G030
Zoro #
G3042697
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-15/16 in
Overall Length
3 in
Overall Width
2-3/8 in
Center Line Pipe Center Size
3-15/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 100 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Body Material
Stainless steel
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Coil Insulation Class
F
Application
Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Fluid Temperature - Maximum
180°F
Mounting Orientation
Vertical
Operating Pressure Differential Light Oil - Maximum
100 psi
Wattage
10.1 W
Coefficient of Volume (Cv)
3
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Thread Type
NPT
Valve Positions
2-Position
Response Time
1 sec
Operating Pressure Differential Water - Maximum
150 psi
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The ASCO EF8210G030 is a pilot-operated, normally open 2-way/2-position solenoid valve designed for controlling air, inert gases, light oil, and water. It is constructed with a stainless steel body and features an NBR seal, supporting operation in ambient temperatures from 14°F to 140°F and fluid temperatures up to 180°F. It enables automated flow control via an electrically energized coil. Mounting orientation: Vertical.

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Design: 2-Way/2-Position, Normally Open
  • Media: Air, Inert Gas, Light Oil, Water
  • Maximum Operating Pressure Differential: 150 psi Air/Inert Gas and Water, 100 psi Light Oil
  • Electrical: 120V AC, 10.1 W wattage, 50 Hz and 60 Hz frequency
  • Coil Enclosure: Explosion Proof, Watertight with Class F insulation
  • Electrical Connections: 1/2 in Conduit Hub
  • Inlet and Outlet Connection Type: NPTF with NPT threads
  • Orifice Diameter: 5/8 in
  • Dimensions: Overall Height 3-15/16 in, Length 3 in, Width 2-3/8 in
  • Response Time: 1 second
  • Includes Coil and Seal
  • Environmental Rating: Indoor, Outdoor
  • Mounting Orientation: Vertical
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.