Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 220V AC, 240V AC, High Flow
Mfr # 8210G034LF 240/60,220/50
Zoro # G309000333
product price:Â $426.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8210G034LF 240/60,220/50
Zoro #
G309000333
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/2 in
Overall Length
2-3/4 in
Overall Width
2-5/16 in
Overall Height
4-3/8 in
Orifice Diameter
5/8 in
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.