Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 24V DC, Pilot Operated, EPDM

  • Mfr # 8212A020S0100F1

  • Zoro # G6170105


product price: $446.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8212A020S0100F1
Zoro #
G6170105
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
3-5/16 in
Overall Length
4-29/32 in
Overall Width
2-5/8 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 120 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Compliance
UL, CSA, NSF 61, 169, 42, 372
Coil Enclosure
Watertight
Electrical Connections
DIN
Body Material
Polymide Polyphenylene Ether
Standards
UL, CSA, NSF 61, 169, 42, 372
Safe Working Water Pressure
90 psi
Valve Design
2-Way/2-Position
Application
Water Conditioning and Purification
IP Rating
IP65
Wattage
11 W
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
120 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
150°F
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Coefficient of Volume (Cv)
4.5
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Water - Minimum
5 psi
Includes Seal
Yes
Thread Type
NPT
Operating Pressure Differential Light Oil - Minimum
5 psi
NEMA Enclosure Rating
4X
Environmental Rating
Indoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes

Description

The ASCO 8212A020S0100F1 is a pilot-operated, normally open solenoid valve designed for controlling water flow in water conditioning and purification systems. It features a 2-way, 2-position configuration with a 3/4 inch orifice diameter and 1/2 inch NPTF inlet and outlet connections. Valve body material: polyimide polyphenylene ether (per manufacturer specification). It operates at 24V DC with an 11W coil included. This valve provides automated flow control with a flow coefficient (Cv) of 4.5, suitable for indoor environments and rated for fluid temperatures up to 150°F.

Key Features:

  • Valve type: High-pressure, temperature-rated per specification
  • Seal Material: EPDM
  • Coil enclosure: NEMA 4X rated
  • Coil Insulation Class: F
  • Compliance: UL, CSA, NSF 61, 169, 42, 372
  • Electrical Connections: DIN
  • NEMA Enclosure Rating: 4X
  • Operating Pressure Differential: Minimum 5 psi; Maximum 150 psi Air/Inert Gas, 120 psi Water
  • Maximum operating water pressure: 90 psi
  • Dimensions: Overall Height 3-5/16 in, Overall Length 4-29/32 in, Overall Width 2-5/8 in
  • Includes Seal and Coil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.