Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 24V DC, Pilot Operated

  • Mfr # K212A026S0100F1

  • Zoro # G6172223


product price: $449.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Valve Type
High Pressure, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K212A026S0100F1
Zoro #
G6172223
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-19/32 in
Overall Height
3-5/16 in
Overall Length
4-29/32 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Voltage
24V DC
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM, TPE
Operating Pressure Differential - Maximum
120 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Safe Working Water Pressure
90 psi
Application
Water Conditioning and Purification
Coil Insulation Class
F
Coil Enclosure
Watertight
Valve Design
2-Way/2-Position
Standards
UL, CSA, NSF 61, 169, 42, 372
Compliance
UL, CSA, NSF 61, 169, 42, 372
Electrical Connections
DIN
Body Material
Polymide Polyphenylene Ether
IP Rating
IP65
Ambient Temperature - Minimum
32 Degrees F
Wattage
11 W
Environmental Rating
Indoor, Outdoor, Washdown
Fluid Temperature - Maximum
150°F
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4X
Operating Pressure Differential Water - Maximum
120 psi
Ambient Temperature - Maximum
120 Degrees F
Coefficient of Volume (Cv)
4.5
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Pressure and Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM; TPE, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.