Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # SU8210P034LF 24-120

  • Zoro # G909000443


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P034LF 24-120
Zoro #
G909000443
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
H
Body Material
Brass
Coil Enclosure
Conduit Hub
Standards
UL Listed
Electrical Connections
DIN w/1/2" Conduit Hub
Thread Type
BSPP, NPT
Frequency
60 Hz
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
1.5 W
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Mounting Orientation
Vertical
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
4
Includes Coil
Yes
Valve Positions
2-Position
Response Time
1 sec
Operating Pressure Differential Light Oil - Minimum
0 psi

Description

The ASCO SU8210P034LF 24-120 is a pilot-operated solenoid valve designed to control the flow of air, inert gases, hazardous gases (as defined in product media compatibility), hazardous liquids (as defined in product media compatibility), ammonia, fuel oil, light oil, natural gas, oxygen, steam, and water. It features a normally open, 2-position, high flow valve type with a 5/8 inch orifice diameter and a nominal pipe size of 1/2 inch. The valve includes a coil and is rated for operation within the specified voltage range: 24-120 V AC/DC, 60 Hz. Mounting orientation: Vertical and operates within an ambient temperature range of 14°F to 140°F, with a maximum fluid temperature of 180°F.

Key Features:

  • Valve Type: Pilot Operated, High Flow
  • Valve Positions and Configuration: 2-Position, Normally Open
  • Orifice Diameter: 5/8 in; Nominal Pipe Size: 1/2 in
  • Operating Voltage: rated for operation within the specified voltage range: 24-120 V AC/DC, 60 Hz
  • Coil: Included with H class insulation
  • Connections: Inlet and Outlet NPT thread type; Electrical connections DIN with 1/2 in conduit hub
  • Operating Pressure Differential Maximum: 350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water; Minimum 0 psi for these media
  • Seal Material: NBR (Buna-N)
  • Ambient Temperature Range: 14°F to 140°F; Maximum Fluid Temperature: 180°F
  • Response Time: 1 second
  • Environmental suitability: for corrosive and hazardous environments; indoor or outdoor use
  • Coil Enclosure: Conduit Hub
  • Mounting Orientation: Vertical
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.