Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/4 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # 8262H265

  • Zoro # G5098116


product price: $167.39
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H265
Zoro #
G5098116
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-1/8 in
Overall Length
1-15/16 in
Overall Width
2-1/16 in
Center Line Pipe Center Size
2-13/16 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
20 psi Air/Inert Gas, 17 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
H
Electrical Connections
1/2 in Conduit with 18 in Leads
IP Rating
66
Body Material
Brass
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CE, CSA, UL Listed
Response Time
1 sec
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Coefficient of Volume (Cv)
0.96
Wattage
11.6 W
Ambient Temperature - Maximum
131 Degrees F
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Maximum
17 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Coil
Yes
Ambient Temperature - Minimum
-13 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
20 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Light Oil - Maximum
17 psi
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.96, Operating Pressure Differential Air/Inert Gas - Maximum 20 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.