Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Open, 2-1/2 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G104
  • Zoro # G2780547

product price: 
$
1,725.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
2-1/2 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8210G104
Zoro #
G2780547
UPC #
094714438785
Country of Origin
United States
For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Coil Enclosure
Watertight
Valve Design
2-Way/2-Position
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
IP Rating
IP66
Standards
CE, CSA, UL Listed
Ambient Temperature - Minimum
14 Degrees F
Frequency
60 Hz
Wattage
16.1 W
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Response Time
1 sec
Operating Pressure Differential Light Oil - Minimum
5 psi
Includes Seal
Yes
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
45
Valve Positions
2-Position
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Mounting Orientation
Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi

Dimensions

Nominal Pipe Size
2-1/2 in
Center Line Pipe Center Size
5-3/8 in
Overall Length
5-1/2 in
Overall Height
8-1/8 in
Overall Width
5-3/16 in
Orifice Diameter
1-3/4 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 2 1/2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 45, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.