Solenoid Valve, 2-Way, 2-Position, Normally Open, 2 in Pipe Size, 12V DC, High Flow, Pilot Operated

  • Mfr # 8210G103LF 12/DC

  • Zoro # G109000403


product price: $1,520.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G103LF 12/DC
Zoro #
G109000403
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1-3/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Coil Enclosure
Watertight
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
43
Mounting Orientation
Vertical
Wattage
16.1 W
Operating Pressure Differential Light Oil - Maximum
125 psi
Fluid Temperature - Maximum
180°F
Environmental Rating
Indoor, Outdoor
Includes Coil
Yes
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
125 psi
Ambient Temperature - Minimum
14 Degrees F
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Water - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Minimum
5 psi
Valve Positions
2-Position
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi

Description

The ASCO 8210G103LF 12/DC is a 2-way, 2-position pilot operated solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a normally open configuration and a high flow valve type, intended for use with air, inert gases, light oil, and water in industrial fluid control systems. The valve body is made of brass and includes an NBR seal. The valve operates with a nominal 2-inch pipe size and uses NPTF connections for both inlet and outlet. It is suitable for indoor and outdoor use within the ambient temperature range of 14°F to 140°F. The valve includes a coil and seals, with the coil housed in a watertight enclosure and powered by a 12 VDC supply at 16.1 watts. Electrical connections are provided via a 1/2 inch conduit hub, and the valve must be mounted vertically.

Key Features:

  • Valve Type: High Flow, Pilot Operated, 2-Way, 2-Position
  • Starting Configuration: Normally Open
  • Body Material: Brass with NBR Seal
  • Nominal Pipe Size: 2 in
  • Connections: Inlet and Outlet NPTF threads
  • Operating Media: Air, Inert Gases, Light Oil, Water
  • Operating Pressure Differential: Minimum 5 psi; Maximum 350 psi (Air/Inert Gas), 125 psi (Light Oil, Water)
  • Ambient Temperature Range: 14°F to 140°F
  • Maximum Fluid Temperature: 180°F
  • Electrical: 12 VDC coil, 16.1 W power, watertight coil enclosure
  • Electrical Connection: 1/2 in Conduit Hub
  • Mounting Orientation: Vertical
  • Includes: Coil and seals
  • Response Time: 1 second
  • Environmental Rating: Indoor, Outdoor
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.