Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Open, 2 in Pipe Size, 220V AC/240V AC, High Flow, Brass

  • Mfr # 8210G103LF 240/60,220/50
  • Zoro # G909000368

product price: 
$
1,610.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G103LF 240/60,220/50
Zoro #
G909000368
UPC #
-
Country of Origin
Japan

Dimensions

Nominal Pipe Size
2 in
Orifice Diameter
1 3/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
220V AC/240V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Standards
UL Listed
Body Material
Brass
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Response Time
1 sec
Wattage
16.1 W
Operating Pressure Differential Water - Maximum
125 psi
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Minimum
14 Degrees F
Includes Seal
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Vertical
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Coefficient of Volume (Cv)
43
Operating Pressure Differential Light Oil - Minimum
5 psi
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
125 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 220V AC, 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.