Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC at 60HZ, Pilot Operated

  • Mfr # K212A044L1100F2

  • Zoro # G6219482


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K212A044L1100F2
Zoro #
G6219482
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
4-29/32 in
Overall Height
3-5/16 in
Overall Width
2-19/32 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC @ 60HZ
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM, TPE
Operating Pressure Differential - Maximum
120 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Application
Water Conditioning and Purification
Compliance
UL, CSA, NSF 61, 169, 42, 372
Standards
CE, CSE, NSF, UL Listed
Electrical Connections
Leaded Coil
Body Material
Polymide Polyphenylene Ether
Valve Design
2-Way/2-Position
Safe Working Water Pressure
120 psi
Coil Enclosure
Watertight
Coil Insulation Class
F
IP Rating
IP65
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
11 W
Fluid Temperature - Maximum
150 Degrees F
Environmental Rating
Indoor, Outdoor, Washdown
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Minimum
5 psi
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
120 psi
Ambient Temperature - Maximum
120 Degrees F
Includes Coil
Yes
Thread Type
NPT
Frequency
60 Hz
Coefficient of Volume (Cv)
7
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
NEMA Enclosure Rating
4X
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position

Description

The ASCO K212A044L1100F2 solenoid valve is a pilot-operated, 2-way/2-position valve designed to control the flow of water in conditioning and purification systems. Constructed with a polymide polyphenylene ether body and EPDM/TPE seals, it features an operating ambient temperature range: 32 to 120°F and rated for fluid temperatures up to 150°F. The valve comes in a normally open configuration with a 3/4 in orifice diameter and accommodates a nominal pipe size of 3/4 in. It includes a coil and sealing components for installation and features a NEMA 4X watertight enclosure rated for indoor, outdoor, and washdown use.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Open configuration
  • Material: Valve body made of polymide polyphenylene ether; seals composed of EPDM and TPE
  • Operating ambient temperature range: 32 to 120°F; rated for fluid temperatures up to 150°F
  • Pressure Ratings: Operating differential pressure 5 to 120 psi for water
  • Connections: NPTF inlet and outlet with NPT thread type
  • Electrical: 120V AC @ 60 Hz, 11 W coil power consumption; leaded coil with 1/2 in NPT threaded conduit adaptor
  • Physical Dimensions: 4-29/32 in length, 3-5/16 in height, 2-19/32 in width
  • Enclosure and Environmental Ratings: NEMA 4X watertight enclosure rated for indoor, outdoor, and washdown use
  • Compliance and Standards: UL, CSA, NSF 61, 169, 42, 372 certified
  • mounting orientation: can be installed in either horizontal or vertical orientation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.