Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC at 60HZ, Pilot Operated

  • Mfr # K212A044S0100F2

  • Zoro # G6106721


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Valve Type
High Pressure, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K212A044S0100F2
Zoro #
G6106721
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
3-5/16 in
Overall Length
4-29/32 in
Overall Width
2-19/32 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Voltage
120V AC @ 60HZ
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM, TPE
Operating Pressure Differential - Maximum
120 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Coil Insulation Class
F
Safe Working Water Pressure
120 psi
Application
Water Conditioning and Purification
Standards
UL, CSA, NSF 61, 169, 42, 372
Coil Enclosure
Watertight
Compliance
UL, CSA, NSF 61, 169, 42, 372
Valve Design
2-Way/2-Position
Body Material
Polymide Polyphenylene Ether
Electrical Connections
DIN
IP Rating
IP65
Operating Pressure Differential Water - Maximum
120 psi
Coefficient of Volume (Cv)
7
Ambient Temperature - Maximum
120 Degrees F
Environmental Rating
Indoor, Outdoor, Washdown
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Wattage
11 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
4X
Operating Pressure Differential Water - Minimum
5 psi
Fluid Temperature - Maximum
150°F
Frequency
60 Hz
Operating Pressure Differential Light Oil - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Includes Coil
Yes
Includes Seal
Yes
Valve Positions
2-Position
Ambient Temperature - Minimum
32 Degrees F

Description

The ASCO K212A044S0100F2 is a pilot-operated, 2-way/2-position solenoid valve with a normally open starting configuration. It features a 3/4 in nominal pipe size and orifice diameter, and is designed for controlling water flow in systems such as water conditioning and purification. Body material: Polyphenylene ether (PPE) body with EPDM and TPE seals. It is rated for operation within ambient temperature range of 32°F to 120°F and is compatible with fluid temperatures up to 150°F. Operating differential pressure range: 5 psi to 120 psi for water.

Key Features:

  • Operation: Pilot Operated with 2-Way/2-Position valve design
  • Starting Configuration: Normally Open
  • Body material: Polyphenylene ether (PPE) body with EPDM and TPE seals
  • Nominal Pipe Size and Orifice Diameter: 3/4 in
  • Electrical: 120V AC @ 60 Hz, 11 W coil power, DIN electrical connections
  • Coil Enclosure: Watertight with insulation class F
  • Environmental suitability: indoor, outdoor, and washdown environments; protection ratings NEMA 4X and IP65
  • Certifications: UL, CSA, NSF 61, 169, 42, 372
  • Dimensions (L x W x H): 4-29/32 in x 2-19/32 in x 3-5/16 in
  • Operating differential pressure range: 5 psi to 120 psi for water
  • Includes: coil and seals
  • Mounting: Can be installed horizontally or vertically
  • Coefficient of Volume (Cv): 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.