Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8210G035LF 12/DC

  • Zoro # G209000389


product price: $406.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G035LF 12/DC
Zoro #
G209000389
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
2-13/16 in
Overall Width
2-5/16 in
Overall Height
4-5/8 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Standards
UL Listed
Coil Insulation Class
F
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Enclosure
Watertight
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
180°F
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Wattage
10.1 W
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Coefficient of Volume (Cv)
5.5
Operating Pressure Differential Water - Minimum
0 psi
Response Time
1 sec
Mounting Orientation
Vertical
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Maximum
150 psi
Valve Positions
2-Position

Description

The ASCO 8210G035LF 12/DC is a pilot-operated, normally open solenoid valve for use with air, inert gases, light oil, and water within the specified pressure and temperature ranges. With a brass body and NBR seals, it provides automated fluid control with a 3/4 in orifice and 2-way valve configuration. Rated for ambient operation from 14°F to 140°F and rated for fluid temperatures up to 180°F. For use with air, inert gases, light oil, and water within the specified pressure ranges (0 to 350 psi for air/inert gas, 0 to 150 psi for water, 0 to 125 psi for light oil).

Key Features:

  • Valve Type: High Flow, Pilot Operated
  • Valve Starting Configuration: Normally Open
  • Nominal Pipe Size and Orifice Diameter: 3/4 in
  • Body Material: Brass with NBR seal material
  • Electrical Voltage and Wattage: 12V DC, 10.1 W coil power
  • Coil Enclosure and Insulation Class: Watertight enclosure, Class F insulation
  • Electrical Connections: 1/2 in Conduit Hub
  • Environmental Rating: Indoor and Outdoor use with IP66 and NEMA 1, 2, 3, 3S, 4, 4X ratings
  • Ambient temperature range: 14°F to 140°F
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential Range: 0 to 350 psi (air/inert gas); 0 to 150 psi (water); 0 to 125 psi (light oil)
  • Valve Positions: 2-Position
  • Includes Coil and Seal
  • Mounting Orientation: Vertical
  • Standards: UL Listed
  • Physical Dimensions: Overall Height 4-5/8 in, Length 2-13/16 in, Width 2-5/16 in
  • Response Time: Approximately 1 second

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.