Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 24V DC, Pilot Operated, EPDM

  • Mfr # 8212A038S0100F1

  • Zoro # G6222991


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8212A038S0100F1
Zoro #
G6222991
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
5-3/16 in
Overall Height
3-5/8 in
Overall Width
2-5/8 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 120 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Body Material
Polymide Polyphenylene Ether
Valve Design
2-Way/2-Position
Application
Water Conditioning and Purification
Standards
UL, CSA, NSF 61, 169, 42, 372
Coil Enclosure
Watertight
Compliance
UL, CSA, NSF 61, 169, 42, 372
Safe Working Water Pressure
90 psi
Electrical Connections
DIN
IP Rating
IP65
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Seal
Yes
Includes Coil
Yes
Coefficient of Volume (Cv)
7
Operating Pressure Differential Water - Maximum
120 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4X
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Fluid Temperature - Maximum
150°F
Wattage
11 W
Environmental Rating
Indoor
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Pressure and Temperature, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 7, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.