Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 24V DC, Pilot Operated

  • Mfr # K212A044L1100F1

  • Zoro # G6082343


product price: $486.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K212A044L1100F1
Zoro #
G6082343
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Width
2-19/32 in
Overall Length
4-29/32 in
Overall Height
3-5/16 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM, TPE
Operating Pressure Differential - Maximum
120 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Standards
UL, CSA, NSF 61, 169, 42, 372
Safe Working Water Pressure
90 psi
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Electrical Connections
Leaded Coil with 1/2 in NPT Threaded Conduit Adaptor
Body Material
Polymide Polyphenylene Ether
Compliance
UL, CSA, NSF 61, 169, 42, 372
Coil Enclosure
Watertight
Application
Water Conditioning and Purification
IP Rating
IP65
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Includes Coil
Yes
NEMA Enclosure Rating
4X
Wattage
11 W
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor, Washdown
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
120 Degrees F
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Water - Maximum
120 psi
Coefficient of Volume (Cv)
7
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Fluid Temperature - Maximum
150°F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Pressure and Temperature, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 7, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM; TPE, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.