Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 24V DC, Pilot Operated

  • Mfr # K212A044S0100F1

  • Zoro # G6161766


product price: $450.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Valve Type
High Pressure, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K212A044S0100F1
Zoro #
G6161766
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
3-5/16 in
Overall Width
2-19/32 in
Overall Length
4-29/32 in
Orifice Diameter
3/4 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Voltage
24V DC
Valve Type
High Pressure, Temperature
Operation Type
Pilot Operated
Seal Material
EPDM, TPE
Operating Pressure Differential - Maximum
120 psi Water
Operating Pressure Differential - Minimum
5 psi Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Compliance
UL, CSA, NSF 61, 169, 42, 372
Safe Working Water Pressure
90 psi
Application
Water Conditioning and Purification
Coil Insulation Class
F
Electrical Connections
DIN
Standards
UL, CSA, NSF 61, 169, 42, 372
Body Material
Polymide Polyphenylene Ether
IP Rating
IP65
NEMA Enclosure Rating
4X
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor, Washdown
Wattage
11 W
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Coefficient of Volume (Cv)
7
Ambient Temperature - Maximum
120 Degrees F
Fluid Temperature - Maximum
150°F
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
120 psi
Ambient Temperature - Minimum
32 Degrees F

Description

The ASCO K212A044S0100F1 is a 2-way, 2-position pilot-operated solenoid valve intended for controlling water flow in water-conditioning and purification systems. It features a normally open starting configuration and operates within ambient temperature range 32°F to 120°F. The body material is Polyimide-polyphenylene ether, with seals from EPDM and TPE, and it handles water temperatures up to 150°F. This valve supports a nominal pipe size of 3/4 in and is rated for a maximum operating water pressure differential of 120 psi, with a minimum differential of 5 psi required for operation.

Key Features:

  • Valve Design: 2-Way/2-Position, Pilot Operated, Normally Open
  • Body material: Polyimide-polyphenylene ether
  • Seal Material: EPDM, TPE
  • Media: Water
  • Nominal Pipe Size: 3/4 in
  • Operating Pressure Differential (Water): 5 psi minimum, 120 psi maximum
  • Ambient temperature range: 32°F to 120°F
  • Maximum Fluid Temperature: 150°F
  • Flow Coefficient (Cv): 7
  • Electrical: 24 V DC voltage, 11 W wattage, DIN electrical connections
  • Coil enclosure: IP65 rated; insulation Class F
  • Mounting Orientation: Horizontal or Vertical
  • Environmental rating: Suitable for indoor, outdoor, and washdown environments
  • NEMA Enclosure Rating: 4X
  • IP Rating: IP65
  • Compliance: UL, CSA, NSF 61, 169, 42, 372
  • Includes Coil and Seal
  • Overall Dimensions: Length 4-29/32 in, Width 2-19/32 in, Height 3-5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.