Shop ASCO

Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # SU8210P035LF 24-120
  • Zoro # G909000429

product price: 
$
555.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SU8210P035LF 24-120
Zoro #
G909000429
UPC #
-
Country of Origin
Mexico
For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Conduit Hub
Electrical Connections
DIN w/1/2" Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Body Material
Brass
Coil Insulation Class
H
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Vertical
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Water - Maximum
150 psi
Valve Positions
2-Position
Coefficient of Volume (Cv)
5.5
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Response Time
1 sec
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Thread Type
BSPP, NPT
Operating Pressure Differential Light Oil - Minimum
0 psi
Wattage
1.5 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Fluid Temperature - Maximum
180 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Includes Coil
Yes
Operating Pressure Differential Water - Minimum
0 psi

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 5.5, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24 to 120V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.