Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/8 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # SU8210P033LF 24-120

  • Zoro # G909000450


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P033LF 24-120
Zoro #
G909000450
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
DIN w/1/2" Conduit Hub
Coil Enclosure
Conduit Hub
Body Material
Brass
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
H
Coefficient of Volume (Cv)
3
Operating Pressure Differential Water - Maximum
150 psi
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Coil
Yes
Frequency
60 Hz
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Vertical
Wattage
1.5 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
BSPP, NPT
Response Time
1 sec
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor

Description

The ASCO SU8210P033LF 24-120 is a pilot-operated, 2-way solenoid valve with flow capacity defined by the manufacturer's data sheet and a normally open starting configuration. It is designed to control the passage of fluids and gases in various systems. Constructed with a brass body and NBR seals, it operates within an ambient temperature range of 14°F to 140°F and a maximum fluid temperature of 180°F. The valve includes a coil compatible with 24V to 120V AC/DC electrical supply at 60 Hz and features a conduit hub enclosure with DIN electrical connections.

Key Features:

  • Valve Position: 2-Position
  • Orifice Diameter: 5/8 in
  • Nominal Pipe Size: 3/8 in
  • Operating Pressure Differential Maximums: 350 psi (Air/Inert Gas), 125 psi (Light Oil), 150 psi (Water)
  • Operating Pressure Differential Minimums: 0 psi (Air/Inert Gas, Light Oil, Water)
  • Coil Insulation Class: H
  • Wattage: 1.5 W
  • Response Time: 1 sec
  • Mounting Orientation: Vertical
  • Standards: UL Listed
  • Inlet/Outlet Connection Type: NPT
  • Coil Enclosure: Conduit Hub
  • Fluid compatibility is as listed in the product data sheet; see the data sheet for the exact fluids approved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.