Solenoid Valve, 2-Way, Normally Closed, 1 in Pipe Size, 120V AC, NSF Approved Elastomers TPV
Mfr # 8212A555L1100F0
Zoro # G7693511
product price: $491.99
/ea
Free Shipping & Returns
Key Features
For Media
Potable Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Seal Material
NSF Approved Elastomers TPV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8212A555L1100F0
Zoro #
G7693511
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1 in
Details
For Media
Potable Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Seal Material
NSF Approved Elastomers TPV
Item
Solenoid Valve
Description
Valve 1 In. Nc Potablewater 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.