Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 2-Way, Normally Closed, 1/2 in Pipe Size, 24V, NSF Approved Elastomers TPV

  • Mfr # 8212A019L0100F4

  • Zoro # G7696433


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8212A019L0100F4
Zoro #
G7696433
UPC #
00694776883945
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Voltage
24V
Seal Material
NSF Approved Elastomers TPV
Item
Solenoid Valve

Description

The ASCO 8212A019L0100F4 is a solenoid valve designed for controlling the flow of liquids or gases through an automated, electromechanical mechanism. It operates as a normally closed valve, allowing flow only when the solenoid coil is energized. The valve features a 1/2 inch nominal pipe size with a National Pipe Taper (NPT) inlet connection type, facilitating integration with compatible piping systems. This 2-way valve uses NSF approved thermoplastic vulcanizate (TPV) elastomers for sealing, compatible with remote actuation via 24V control signal.

Key Features:

  • Valve Type: Solenoid valve with normally closed starting configuration
  • Flow Paths: 2-Way design
  • Inlet Connection: NPT standard
  • Nominal Pipe Size: 1/2 in
  • Seal Material: NSF approved TPV elastomers
  • Voltage: 24V operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.