Zoro Homepage

Solenoid Valve, 2-Way, Normally Closed, 120V, NBR

  • Mfr # SV311A02N6BF5

  • Zoro # G509690891


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V
Seal Material
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV311A02N6BF5
Zoro #
G509690891
UPC #
-
Country of Origin
Mexico

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V
Seal Material
NBR
Item
Solenoid Valve

Description

The ASCO SV311A02N6BF5 is a solenoid valve that uses an energized coil to actuate a plunger, controlling the flow of liquids or gases by opening or closing the valve. It features a normally closed configuration, meaning the valve remains closed when de-energized and opens when powered. 2-way valve with normally closed configuration; actuated by electrical signal for automated control in fluid handling systems.

Key Features:

  • Valve Type: Solenoid valve with an electromechanical actuation mechanism
  • Starting Configuration: Normally closed (valve closed when de-energized)
  • Valve Ways: 2-way flow path configuration
  • Seal Material: NBR (Nitrile Butadiene Rubber) seals
  • Voltage: 120V operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.