Solenoid Valve, 2-Way, Normally Closed, 1/4 in Pipe Size, Direct Acting, NBR
Mfr # 8262H022
Zoro # G6030797
product price: $106.19
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Operation Type
Direct Acting
Seal Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8262H022
Zoro #
G6030797
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Details
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Description
The ASCO 8262H022 is a direct acting, normally closed solenoid valve designed for controlling the flow of air, light oil, and water. Featuring a nominal pipe size of 1/4 in, it provides electrically actuated operation via coil energization to open or close the valve. Its design supports two-way flow control, with the fluid path opening and closing as actuated by coil energization.
Key Features:
- Media Compatibility: Air, Light Oil, Water
- Operation Type: Direct Acting
- Valve Starting Configuration: Normally Closed
- Valve Ways: 2-Way
- Nominal Pipe Size: 1/4 in
- Seal Material: NBR (Buna-N)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.