
Solenoid Valve, 2-Way, Normally Closed, 1/8 in Pipe Size, Direct Acting, NBR
Mfr # 8262H001
Zoro # G6026956
product price: $97.65
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Operation Type
Direct Acting
Seal Material
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8262H001
Zoro #
G6026956
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/8 in
Details
For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Description
The ASCO 8262H001 is a solenoid valve designed for controlling the flow of air, light oil, and water. It features a 1/8 inch nominal pipe size and operates as a normally closed valve, opening the flow path only when energized. This valve uses a direct acting operation type, providing electromechanical control by moving a plunger or poppet to regulate fluid passage.
Key Features:
- Valve Type: Solenoid Valve with normally closed configuration
- Media Compatibility: Air, Water, Light Oil
- Nominal Pipe Size: 1/8 in
- Operation Type: Direct Acting
- Valve Ways: 2-Way
- Seal Material: NBR (Buna-N)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.