
Solenoid Valve, 2-Way, Normally Closed, 3/4" Pipe Size
Mfr # 8220G407
Zoro # G6030002
product price: $338.99
/ea
Free Shipping & Returns
Key Features
For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8220G407
Zoro #
G6030002
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
3/4"
Details
For Media
Hot Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Description
8220G407 120/60 110/50 Vac 3/4" Npt. 2-Way N.C. Brass Solenoid Valve For Hot Water 150 Psi, Steam 50 Psi, Min Pressure 5 Psi Cv=8.8 21923 Replaces 8220G005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.