Zoro Homepage

Solenoid Valve, 2-Way, Normally Closed, 3/4" Pipe Size

  • Mfr # 8222G095

  • Zoro # G6029914


product price: $472.99
/ea
Free Shipping & Returns

Key Features

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4"
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8222G095
Zoro #
G6029914
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4"

Details

For Media
Steam
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Item
Solenoid Valve

Description

8222G095 120/60 110/50 3/4" Npt. 2-Way N.C. Brass Solenoid Valve For Steam 50 Psi Max, 0 Psi Min 300F 21405

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.