Zoro Homepage

Solenoid Valve, 2-Way, Normally Closed, 3/4" Pipe Size, High Flow

  • Mfr # 8210G003

  • Zoro # G6025556


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4"
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G003
Zoro #
G6025556
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4"

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
High Flow
Item
Solenoid Valve

Description

8210G003 24/60 Vac 3/4" Npt. 2-Way N.C. General Purpose Brass Solenoid Valve 5-250 Psi For Air, 5-150 Psi For Water, 5-100 Psi Light Oil Replaces 8210D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.