Shop ASCO
See all product information
Create Account
Solenoid Valve, 2-Way, Normally Closed, 3/8 in Pipe Size
- Mfr # 8263H232
- Zoro # G7698210
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water, Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8263H232
- Zoro #
- G7698210
- UPC #
- 00694776885017
- Country of Origin
- Mexico
- For Media
- Air, Water, Oil
- Valve Ways
- 2-Way
- Valve Starting Configuration
- Normally Closed
- Item
- Solenoid Valve
Dimensions
- Nominal Pipe Size
- 3/8 in
Description
Valve 3/8 In. 2W N/C Air/Wtr/Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.