Zoro Homepage

Solenoid Valve, 2-Way, Normally Open, 3/4" Pipe Size, High Flow

  • Mfr # 8210G035

  • Zoro # G6030036


product price: $382.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4"
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G035
Zoro #
G6030036
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4"

Details

For Media
Air, Water, Light Oil
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
High Flow
Item
Solenoid Valve

Description

8210G035 24/60 Vac 3/4" Npt. 2-Way N.O. General Purpose Brass Solenoid Valve For Air, Water, Light Oil 20173

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.