Solenoid Valve, 2-Way, Not Applicable, Normally Closed, 3/4 in Pipe Size, 120V, Not Applicable, NBR

  • Mfr # L8040G23

  • Zoro # G7695261


product price:  $300.11
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L8040G23
Zoro #
G7695261
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Orifice Diameter
3/4 in

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Thread Type
NPT
Fluid Temperature - Minimum
0 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Ambient Temperature - Minimum
32 Degrees F

Description

The ASCO L8040G23 is a normally closed, 2-way solenoid valve designed to control the flow of liquids or gases by using an electromechanical coil to move its internal plunger. Constructed with a brass body and NBR seal, it connects to piping via NPT-threaded 3/4 inch inlet and outlet ports. It operates within an ambient temperature range of 32 to 125 degrees Fahrenheit and supports a fluid temperature minimum of 0 degrees Fahrenheit. The valve is rated for operation at 120 V and features a 3/4 inch orifice diameter, provides fluid passage when energized.

Key Features:

  • Valve Configuration: Normally closed, 2-way operation
  • Connection Type: Inlet and outlet NPT threads with 3/4 inch nominal pipe size
  • Body Material: Brass construction
  • Seal Material: NBR (Buna-N) seals
  • Voltage: 120V supply
  • Orifice Diameter: 3/4 inch
  • Ambient Temperature Range: 32 to 125 degrees Fahrenheit
  • Fluid Temperature Minimum: 0 degrees Fahrenheit
  • Operating Pressure Differential Minimum: 0 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.