Shop ASCO

Solenoid Valve, 24VDC, 1/4 in

  • Mfr # SCG202A002V DC24
  • Zoro # G825074450

product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
194 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Compatible with Manufacturer Model Number
SCG202A002V DC24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCG202A002V DC24
Zoro #
G825074450
UPC #
-
Country of Origin
France
Voltage
24VDC
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
194 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Compatible with Manufacturer Model Number
SCG202A002V DC24
Inlet Connection Type
BSPP
Item
Solenoid Valve
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Water - Maximum
116 psi
Valve Starting Configuration
Normally Closed
Environmental Rating
Indoor
Electrical Connections
6 to 10 mm (0.24 to 0.4") Cable; Spade Plug
Operation Type
Direct Acting
Outlet Connection Type
BSPP
Operating Pressure Differential Air/Inert Gas - Maximum
116 psi
Standards
CE, RoHS
Coefficient of Volume (Cv)
0.139
Application
Anesthesia Delivery Equipment, Blood Pressure Monitoring, Gas Chromatography, Respiratory Therapy
Fluid Temperature - Minimum
14 Degrees F
Includes Seal
Yes
Seal Material
FKM
Product Type
Solenoid Valve
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Maximum
167 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Coil Insulation Class
F
Operating Pressure Differential - Maximum
150 psig
Valve Type
Proportional
IP Rating
IP65
Valve Positions
2-Position
Valve Ways
2-Way
Wattage
8 W
Body Material
Brass
For Media
Air, Inert Gases
Operating Pressure Differential Light Oil - Maximum
116 psi
Compatible Manufacturer Model Number
SCG202A002V DC24
Compatible Manufacturer Part Number
SCG202A002V DC24

Dimensions

Overall Length
3 11/32 in
Overall Width
1 25/32 in
Orifice Diameter
3/32 in
Nominal Pipe Size
1/4 in
Overall Height
3 3/4 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Proportional, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.139, Operating Pressure Differential Air/Inert Gas - Maximum 116 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.