Shop ASCO

Solenoid Valve, 24VDC, 1/8 in

  • Mfr # G256C147S1VN1F1
  • Zoro # G725087208

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure Differential Water - Maximum
58 psi
Valve Starting Configuration
Normally Closed
Seal Material
FPM
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G256C147S1VN1F1
Zoro #
G725087208
UPC #
-
Country of Origin
Italy
Operating Pressure Differential Water - Maximum
58 psi
Valve Starting Configuration
Normally Closed
Seal Material
FPM
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential - Minimum
0 psi
Compatible Manufacturer Part Number
G256C147S1VN1F1
Operating Pressure Differential Air/Inert Gas - Maximum
58 psi
Fluid Temperature - Maximum
284 Degrees F
Response Time
10 msec
Operating Pressure Differential Water - Minimum
0 psi
Standards
CSA, NSF, UL Listed
Environmental Rating
Indoor
Includes Seal
Yes
Outlet Connection Type
BSPP
Product Type
Compact Solenoid Valve
Valve Type
Compact
Voltage
24VDC
Operating Pressure Differential Light Oil - Maximum
58 psi
Coil Insulation Class
F
Item
Solenoid Valve
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.16
Application
Bottling Lines and Commercial Kitchen, Laundry and Heating Equipment
Body Material
Stainless Steel
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Fluid Temperature - Minimum
14 Degrees F
IP Rating
IP67
Mounting Orientation
Horizontal or Vertical
Inlet Connection Type
BSPP
For Media
Air, Inert Gases
Valve Ways
2-Way
Electrical Connections
Spade Plug
Wattage
3.5 W
Operation Type
Direct Acting
Compatible with Manufacturer Model Number
G256C147S1VN1F1

Dimensions

Orifice Diameter
3/32 in
Overall Height
69 11/16 mm
Overall Width
20 mm
Nominal Pipe Size
1/8 in
Overall Length
61 29/32 mm

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.16, Operating Pressure Differential Air/Inert Gas - Maximum 58 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.