Shop ASCO

Solenoid Valve, 24VDC, 1/8 in

  • Mfr # G356C159S1V01F1
  • Zoro # G625078122

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Compact
Outlet Connection Type
BSPP
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coil Insulation Class
F
Fluid Temperature - Minimum
32 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G356C159S1V01F1
Zoro #
G625078122
UPC #
-
Country of Origin
Italy
Valve Type
Compact
Outlet Connection Type
BSPP
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coil Insulation Class
F
Fluid Temperature - Minimum
32 Degrees F
Operating Pressure Differential - Minimum
0 psi
Ambient Temperature - Minimum
14 Degrees F
Valve Starting Configuration
Normally Closed
Product Type
Compact Solenoid Valve
Operation Type
Direct Acting
Operating Pressure Differential Air/Inert Gas - Maximum
218 psi
Body Material
Stainless Steel
Operating Pressure Differential Water - Maximum
218 psi
Includes Seal
Yes
For Media
Air, Inert Gases
Application
Elastomers and Tight Shutoff Poppets
Operating Pressure Differential Light Oil - Maximum
218 psi
Fluid Temperature - Maximum
266 Degrees F
Operating Pressure Differential Steam - Minimum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Inlet Connection Type
BSPP
Item
Solenoid Valve
Operating Pressure Differential Steam - Maximum
Not Rated
Standards
EAC, EC 1935/2004, EN 60335, EU, NSF 169, UL 429
Mounting Orientation
Horizontal or Vertical
Seal Material
FPM
Voltage
24VDC
Electrical Connections
Spade Plug
Valve Positions
2-Position
Valve Ways
3-Way
Compatible with Manufacturer Model Number
G356C159S1V01F1
Response Time
10 msec
Coefficient of Volume (Cv)
0.06
Operating Pressure Differential - Maximum
500 psig
Operating Pressure Differential Hot Water - Minimum
Not Rated
Wattage
5 W
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Compatible Manufacturer Part Number
G356C159S1V01F1

Dimensions

Orifice Diameter
1/16 in
Overall Height
69 11/16 mm
Overall Length
61 29/32 mm
Overall Width
20 mm
Nominal Pipe Size
1/8 in

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.06, Operating Pressure Differential Air/Inert Gas - Maximum 218 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.