Shop ASCO

Solenoid Valve, 24VDC, Pad Mount

  • Mfr # R088A0B2X2V00F1
  • Zoro # G625075176

product price: 
$
63.95
/ea

Key Features

Ambient Temperature - Maximum
122 Degrees F
Coil Insulation Class
F
Compatible with Manufacturer Model Number
R088A0B2X2V00F1
Voltage
24VDC
Coefficient of Volume (Cv)
0.013
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R088A0B2X2V00F1
Zoro #
G625075176
UPC #
-
Country of Origin
France
Ambient Temperature - Maximum
122 Degrees F
Coil Insulation Class
F
Compatible with Manufacturer Model Number
R088A0B2X2V00F1
Voltage
24VDC
Coefficient of Volume (Cv)
0.013
Application
Anesthesia Delivery, Dental, Industrial Gas Analyzers, Respiratory Therapy
Includes Seal
Yes
Valve Positions
2-Position
Response Time
6 msec
Product Type
Solenoid Valve
Operating Pressure Differential Air/Inert Gas - Maximum
101.5 psi
Fluid Temperature - Maximum
122 Degrees F
Coil Enclosure
Open Frame
Fluid Temperature - Minimum
14 Degrees F
Electrical Connections
300 mm Lead wires
Ambient Temperature - Minimum
14 Degrees F
Body Material
Polyamide
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Wattage
1.3 W
Item
Solenoid Valve
Operation Type
Pilot Operated
For Media
Air, Inert Gases
Standards
CE, RoHS
Operating Pressure Differential - Maximum
101.5 psi
Seal Material
FKM
Valve Starting Configuration
Normally Open
Valve Ways
3-Way
Valve Type
Miniature
Valve Body Style
Straight
Operating Pressure Differential - Minimum
0 psi
Compatible Manufacturer Model Number
R088A0B2X2V00F1
Compatible Manufacturer Part Number
R088A0B2X2V00F1

Dimensions

Orifice Diameter
1/32 in
Overall Length
23/32 in
Overall Width
3/8 in
Nominal Pipe Size
Pad Mount
Overall Height
1 3/32 in

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Open, Valve Type Miniature, Nominal Pipe Size Pad Mount, Orifice Diameter 1/32 in, Body Material Polyamide, Coefficient of Volume (Cv) 0.013, Operating Pressure Differential Air/Inert Gas - Maximum 101.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.