Shop ASCO

Solenoid Valve, 24VDC, Pad Mount

  • Mfr # R088A0B3X5V00F1
  • Zoro # G925074503

product price: 
$
63.95
/ea

Key Features

Coefficient of Volume (Cv)
0.008
Application
Anesthesia Delivery, Dental, Industrial Gas Analyzers, Respiratory Therapy
Seal Material
FKM
Fluid Temperature - Minimum
14 Degrees F
For Media
Air, Inert Gases
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R088A0B3X5V00F1
Zoro #
G925074503
UPC #
-
Country of Origin
France
Coefficient of Volume (Cv)
0.008
Application
Anesthesia Delivery, Dental, Industrial Gas Analyzers, Respiratory Therapy
Seal Material
FKM
Fluid Temperature - Minimum
14 Degrees F
For Media
Air, Inert Gases
Ambient Temperature - Maximum
122 Degrees F
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
101.5 psi
Operating Pressure Differential - Maximum
101.5 psi
Operation Type
Pilot Operated
Valve Ways
3-Way
Wattage
0.8 W
Ambient Temperature - Minimum
14 Degrees F
Fluid Temperature - Maximum
122 Degrees F
Voltage
24VDC
Compatible with Manufacturer Model Number
R088A0B3X5V00F1
Body Material
Polyamide
Response Time
8 msec
Coil Enclosure
Without Connector Kit
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Valve Starting Configuration
Normally Closed
Valve Type
Miniature
Standards
CE, RoHS
Valve Body Style
Straight
Product Type
Solenoid Valve
Electrical Connections
Vertical Connector
Item
Solenoid Valve
Includes Seal
Yes
Coil Insulation Class
F
Valve Positions
2-Position
Compatible Manufacturer Model Number
R088A0B3X5V00F1
Compatible Manufacturer Part Number
R088A0B3X5V00F1

Dimensions

Orifice Diameter
1/32 in
Overall Length
29/32 in
Nominal Pipe Size
Pad Mount

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Miniature, Nominal Pipe Size Pad Mount, Orifice Diameter 1/32 in, Body Material Polyamide, Coefficient of Volume (Cv) 0.008, Operating Pressure Differential Air/Inert Gas - Maximum 101.5 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Connector Kit

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.