Zoro Homepage

Solenoid Valve, 3-Way, 1/4 in Pipe Size, Brass

  • Mfr # 8320A9

  • Zoro # G7696987


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
3-Way
Nominal Pipe Size
1/4 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320A9
Zoro #
G7696987
UPC #
00694776885482
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in

Details

Valve Ways
3-Way
Item
Solenoid Valve
Body Material
Brass

Description

Valve 1/4 In.Univ3Way 0/30 Brass Vlv.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.