Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 100/240V AC, Direct Mount, Brass

  • Mfr # 8320R174 100-240

  • Zoro # G7718728


product price: $245.69
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320R174 100-240
Zoro #
G7718728
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
2-7/16 in
Overall Length
1-13/32 in
Center Line Pipe Center Size
3 in
Overall Height
4-1/32 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
BSPP
Outlet Connection Type
BSPP
Voltage
100/240V AC
Valve Type
Direct Mount
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
3-Way/2-Position
Application
Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Enclosure
Molded
Electrical Connections
16 in Leads
Compliance
CSA, UL
IP Rating
65
Standards
CSA, UL
Coil Insulation Class
H
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
194°F
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Frequency
50 Hz
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
100 psi
Includes Seal
Yes
Coefficient of Volume (Cv)
0.12
Thread Type
BSPP
Mounting Orientation
Horizontal or Vertical
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.12, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.