Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # EF8327G041

  • Zoro # G5304004


product price: $850.99
/ea
Free Shipping & Returns

Key Features

For Media
Light Oil, Air, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8327G041
Zoro #
G5304004
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-15/16 in
Overall Length
2-3/16 in
Center Line Pipe Center Size
2-1/11 in
Overall Width
1-3/16 in
Orifice Diameter
1/4 in

Details

For Media
Light Oil, Air, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Insulation Class
F
Body Material
Brass
Valve Design
3-Way/2-Position
Standards
CSA, UL Listed
Coefficient of Volume (Cv)
0.56
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Valve Positions
2-Position
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Light Oil - Maximum
150 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Fluid Temperature - Maximum
176°F
Wattage
12 W
Operating Pressure Differential Water - Minimum
0 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

The ASCO EF8327G041 is a 3-way, 2-position valve with configurable start position, designed for automated control of fluid flow. It features a brass body and NBR seal material, suitable for media including air, light oil, and water. The valve operates with a 1/4 inch nominal pipe size and orifice diameter, allowing fluid flow with a coefficient of volume (Cv) of 0.56. It functions within a maximum fluid temperature of 176°F and an operating pressure differential up to 150 psi for air, light oil, and water. The valve includes a coil rated for 120V AC at 50 and 60 Hz frequencies and consumes 12 W of power. The coil enclosure is explosion-proof and watertight, with insulation class F, and the electrical connection is via 1/2 inch conduit with 18 inch leads.

Key Features:

  • Valve design: 3-way, 2-position valve with configurable start position
  • Body Material: Brass construction
  • Seal Material: NBR (Buna-N)
  • Nominal Pipe Size and Orifice Diameter: 1/4 inch
  • Flow Coefficient (Cv): 0.56
  • Maximum Fluid Temperature: 176°F
  • Operating Pressure Differential: 0 to 150 psi for air, light oil, and water
  • Voltage and Frequency: 120V AC, 50/60 Hz
  • Wattage: 12 W
  • Coil enclosure: explosion-proof and watertight; insulation class F
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Inlet and Outlet Connections: NPTF threads
  • Overall Dimensions: Length 2-3/16 in, Height 3-15/16 in, Width 1-3/16 in
  • Standards: CSA and UL Listed
  • Valve Type: High Flow

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.