Zoro Homepage

Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 24V DC, Moderate Flow, NBR

  • Mfr # EV8314G30124/DCDD

  • Zoro # G4571971


product price: $457.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV8314G30124/DCDD
Zoro #
G4571971
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
2 in
Overall Height
3-13/16 in
Overall Width
1-5/16 in
Overall Length
1-5/16 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gases
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Moderate Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Valve Design
3-Way/2-Position
Body Material
316 Stainless Steel
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Insulation Class
F
Application
Analytical and Diagnostic Equipment, Automotive, Bottling Lines, Dust Collector Systems, Life Science Applications
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Coefficient of Volume (Cv)
0.08
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor
Wattage
1.4 W
Operating Pressure Differential Water - Maximum
Not Rated
Fluid Temperature - Maximum
140°F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Seal
Yes
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Moderate Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.08, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.