Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 110V/50V, 120V/60V, NBR
Mfr # 8320G202
Zoro # G7696479
product price:Â $342.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Corrosives, Inert Gases, Liquids
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8320G202
Zoro #
G7696479
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
1/4 in
Details
For Media
Air, Corrosives, Inert Gases, Liquids
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
110V/50V, 120V/60V
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
115 psi Fuel Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Stainless Steel
Coil Enclosure
Watertight
Operating Pressure Differential Fuel Gas - Maximum
115 psi
Operating Pressure Differential Water - Maximum
115 psi
Ambient Temperature - Maximum
125 Degrees F
Valve Positions
2-Position
Ambient Temperature - Minimum
32 Degrees F
Fluid Temperature - Minimum
150 Degrees F
Operating Pressure Differential Light Oil - Maximum
115 psi
Thread Type
NPT
Fluid Temperature - Maximum
131 Degrees F
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Stainless Steel, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum 115 psi, Seal Material NBR, Voltage 110/50V, 120/60V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.