Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120/110V, Dust Collector, NBR

  • Mfr # 8320G182MS

  • Zoro # G7696853


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G182MS
Zoro #
G7696853
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120/110V
Valve Type
Dust Collector
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
210 psi Air/Inert Gas, Fuel Oil, 225 psi Hot Water, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Application
Dry Air/Gas
Standards
UL Listed
Coil Enclosure
Watertight
Body Material
Brass
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Fuel Oil - Maximum
210 psi
Fluid Temperature - Maximum
200 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
210 psi
Includes Seal
Yes
Coefficient of Volume (Cv)
0.09
Valve Positions
2-Position
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
225 psi
Operating Pressure Differential Water - Minimum
Not Rated
Wattage
17.1 W
Operating Pressure Differential Water - Maximum
225 psi
Fluid Temperature - Minimum
0 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Light Oil - Maximum
225 psi
Thread Type
NPT

Description

The ASCO 8320G182MS is a direct-acting, normally closed solenoid valve designed for controlling the flow of dry air and gas. Featuring a 3-way valve configuration, it operates with a brass body and includes an coil and seals to regulate fluid passage. The valve supports both horizontal and vertical mounting orientations and is rated for use with air, inert gases, light oil, and water media. Intended for automated flow control, with a nominal pipe size of 1/4 inch and an ambient temperature range of 32°F to 125°F.

Key Features:

  • Valve Type: Solenoid valve (direct-acting, normally closed)
  • Valve Ways: 3-Way, 2-Position operation
  • Body Material: Brass with NBR (Buna-N) seal material
  • Connection Types: Inlet and outlet ports with NPTF threads
  • Orifice Diameter: 1/16 inch
  • Operating Pressure Differential (Maximum): 210 psi for air/inert gases and fuel oil; 225 psi for hot water, light oil, and water
  • Ambient Temperature Range: 32°F minimum to 125°F maximum
  • Fluid Temperature Range: 0°F minimum to 200°F maximum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.