Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, High Flow, FKM

  • Mfr # EV8316G381V24/DCDD

  • Zoro # G4571226


product price:  $1,075.08
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV8316G381V24/DCDD
Zoro #
G4571226
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
2-13/16 in
Overall Height
5-11/16 in
Overall Length
2-1/8 in
Overall Width
3-5/16 in
Orifice Diameter
5/16 in

Details

For Media
Air, Inert Gases
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
130 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas
Item
Solenoid Valve
Valve Design
3-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Insulation Class
F
Body Material
316 Stainless Steel
Application
Air, Inert Gases, Liquids
Standards
UL Listed
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Thread Type
NPT
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
130 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Environmental Rating
Hazardous, Indoor, Outdoor
Coefficient of Volume (Cv)
1.5
Wattage
0.55 W
Fluid Temperature - Maximum
130°F

Description

The ASCO EV8316G381V24/DCDD is a direct-acting, normally closed 3-way solenoid valve designed to control the flow of air, inert gases, and liquids. It features a 316 stainless steel body and includes the coil and sealing components required for operation. The valve operates with a nominal pipe size of 1/4 inch and uses NPTF threaded inlet and outlet connections. This valve provides automated flow control via electrical actuation, with a maximum fluid temperature rating of 130°F and an operating pressure differential for air and inert gases ranging from 0 to 130 psi. Its design supports use in indoor, outdoor, and hazardous environments with an explosion-proof, watertight coil enclosure.

Key Features:

  • Valve Design: 3-Way/2-Position, normally closed
  • Operation Type: Direct Acting
  • Body Material: 316 Stainless Steel
  • Seal Material: FKM
  • Orifice Diameter: 5/16 in
  • Nominal Pipe Size: 1/4 in
  • Connection Type: Inlet and Outlet NPTF threads
  • Center Line Pipe Center Size: 2-13/16 in
  • Flow Coefficient (Cv): 1.5
  • Electrical Voltage: 24V DC
  • Wattage: 0.55 W
  • Coil Enclosure: Explosion Proof, Watertight
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Environmental Rating: Hazardous, Indoor, Outdoor
  • Operating Pressure Differential Air/Inert Gas: 0 to 130 psi
  • Maximum Fluid Temperature: 130°F
  • Overall Dimensions: Height 5-11/16 in, Length 2-1/8 in, Width 3-5/16 in
  • Includes Coil and Seals
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.