Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 110V AC, 120V AC, Brass, NBR

  • Mfr # 8320G218 120/60,110/50VAC

  • Zoro # G712165865


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8320G218 120/60,110/50VAC
Zoro #
G712165865
UPC #
-
Country of Origin
Indonesia

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1-15/16 in
Overall Height
3-5/8 in
Overall Length
3-1/32 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
110V AC, 120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
235 psi Air/Inert Gas, 250 psi Light Oil, Water
Operating Pressure Differential - Minimum
150 psi
Item
Solenoid Valve
Includes Seal
Yes
Ambient Temperature - Maximum
125 Degrees F
Standards
ATEX, CSA, IIECEx, UL Listed
Operating Pressure Differential Light Oil - Maximum
250 psi
Mounting Orientation
Horizontal or Vertical
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
32 Degrees F
Coefficient of Volume (Cv)
0.09
Operating Pressure Differential Air/Inert Gas - Maximum
235 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Coil Insulation Class
F
Fluid Temperature - Maximum
200 Degrees F
Operating Pressure Differential Water - Maximum
250 psi
Coil Enclosure
Watertight
Wattage
17.1 W
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Science, Metal Stamping, Press Room
Body Material
Brass
Thread Type
NPT
Valve Positions
2-Position
Valve Body Style
Straight

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 235 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.