Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, Compact, Brass

  • Mfr # SC8356A002V

  • Zoro # G5174994


product price: $89.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC8356A002V
Zoro #
G5174994
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/8 in
Overall Height
2-1/16 in
Center Line Pipe Center Size
1-13/16 in
Overall Length
1-5/16 in
Overall Width
1 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Valve Type
Compact
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Maximum
145 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Valve Design
3-Way/2-Position
Coil Insulation Class
F
IP Rating
65
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
DIN
Body Material
Brass
Operating Pressure Differential Light Oil - Maximum
145 psi
Frequency
60 Hz
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Environmental Rating
Indoor, Outdoor
Fluid Temperature - Maximum
180°F
Coefficient of Volume (Cv)
0.09
Operating Pressure Differential Air/Inert Gas - Maximum
145 psi
Wattage
6.3 W
NEMA Enclosure Rating
4
Operating Pressure Differential Water - Maximum
145 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/8 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 145 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.